{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4×0.5 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 3.5 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 132925 4X0,5 | |
EAN / GTIN | 4062406373948 | |
Manufacturer number | 132925 4X0,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 6H 4X0,5
on request
In stock
20 pieces in stock
US $ 19.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
83 pieces in stock
US $ 37.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 36.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 33.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
US $ 59.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 35.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Overall length L | 63 | 63 | 63 | 63 | 63 | 63 |
Thread ⌀ | 4 | 4 | 4 | 4 | 4 | 4 |
Thread type | MF | MF | MF | MF | MF | MF |
Standard | DIN 374 | DIN 374 | DIN 374 | DIN 374 | DIN 374 | Works standard |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Tap | Tap | Tap | Tap | Tap | Tap |