HOLEX Pro Tap machine tap HSS-E 6H 30X1,5

Article no.: 132925 30X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M30×1.5
Coating TiN
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 150 mm
Shank ⌀ Ds 22 mm
Shank square □ 18 mm
Tapping hole ⌀ 28.5 mm
Thread ⌀ 30 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Series Pro Tap
Number of cutting edges Z 4
Thread depth 90 mm
Type of product Tap

Identification numbers & Classifications

Article number 132925 30X1,5
EAN / GTIN 4062406374129
Manufacturer number 132925 30X1,5

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E 6H 30X1,5

HOLEX Pro Tap machine tap HSS-E 6H 30X1,5

on request
In stock
44 pieces in stock
US $ 296.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 333.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 370.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 372.65
plus VAT at the current rate Prices plus delivery costs
Taper lead form B B B B
Colour ring green green blue red
Thread ⌀ 30 30 30 30
Thread pitch 1.5 1.5 1.5 1.5
Tapping hole ⌀ 28.5 28.5 28.5 28.5
Shank ⌀ Ds 22 22 22 22
Type of product Tap Tap Tap Tap

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart