{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M22×1.5 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 20.5 mm | |
Thread ⌀ | 22 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 66 mm | |
Type of product | Tap |
Article number | 132925 22X1,5 | |
EAN / GTIN | 4062406374099 | |
Manufacturer number | 132925 22X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 6H 22X1,5
on request
In stock
4 pieces in stock
US $ 150.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 159.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 170.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 187.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 4 | 3 | 4 | 4 |
Thread type | MF | MF | MF | MF |
Through-coolant | no | no | no | no |
Shank square □ | 14.5 | 14.5 | 14.5 | 14.5 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Shank ⌀ Ds | 18 | 18 | 18 | 18 |
Type of product | Tap | Tap | Tap | Tap |