GARANT Master Tap machine tap extra long HSS-E-PM 6HX 12X1,5

Article no.: 132907 12X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12×1.5
Coating AlTiX
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 200 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.5 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Master Tap
Number of cutting edges Z 3
Thread depth 36 mm
Type of product Tap

Identification numbers & Classifications

Article number 132907 12X1,5
EAN / GTIN 4062406208561
Manufacturer number 132907 12X1,5

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
28
Alu > 10% Si
N
16
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
24
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
INOX > 900 N/mm²
M
6
GG(G)
K
16
CuZn
N
16
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

With extra-long shank

Advantage:

Designed for tapping threads where access is difficult.

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart