{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Coating | nitrided | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 5.2 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | white | |
Number of cutting edges Z | 4 | |
Thread depth | 18 mm | |
Type of product | Tap |
Article number | 132880 6X0,75 | |
EAN / GTIN | 4045197074133 | |
Manufacturer number | 132880 6X0,75 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Machine tap 6X0,75
on request
In stock
77 pieces in stock
US $ 28.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
143 pieces in stock
US $ 32.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
US $ 37.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
US $ 23.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 4 | 3 | 3 | 3 |
Colour ring | white | yellow | blue | green |
Through-coolant | no | no | no | no |
Shank square □ | 3.4 | 3.4 | 3.4 | 3.4 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tolerance class | ISO 2X 6HX | ISO 2 6H | ISO 2 6H | ISO 2 6H |
Thread depth | 18 | 18 | 12 | 15 |