Machine tap 5X0,5

Article no.: 132880 5X0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5×0.5
Coating nitrided
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 70 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 4.5 mm
Thread ⌀ 5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring white
Number of cutting edges Z 4
Thread depth 15 mm
Type of product Tap

Identification numbers & Classifications

Article number 132880 5X0,5
EAN / GTIN 4045197074126
Manufacturer number 132880 5X0,5

Application Table

GG
K
13
GGG
K
9
wet maximum
 
dry
 

Description

Advantage:

Dry machining of cast iron − cooling lubricant not necessary. Particularly wear-resistant due to nitrided surfaces.

Note:

with 4 cutters.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap  5X0,5

Machine tap 5X0,5

on request
In stock
41 pieces in stock
US $ 28.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
165 pieces in stock
US $ 32.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
282 pieces in stock
US $ 37.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 22.99
plus VAT at the current rate Prices plus delivery costs
Number of clamping slots 4 3 3 3
Overall length L 70 70 70 70
Thread ⌀ 5 5 5 5
Thread pitch 0.5 0.5 0.5 0.5
Shank square □ 2.7 2.7 2.7 2.7
Cutting direction right-hand right-hand right-hand right-hand
Tolerance class ISO 2X 6HX ISO 2 6H ISO 2 6H ISO 2 6H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart