{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.25 | |
Coating | nitrided | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | white | |
Number of cutting edges Z | 4 | |
Thread depth | 36 mm | |
Type of product | Tap |
Article number | 132880 12X1,25 | |
EAN / GTIN | 4062406087890 | |
Manufacturer number | 132880 12X1,25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Machine tap 12X1,25
on request
In stock
83 pieces in stock
US $ 50.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 46.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C |
Coating | nitrided | TiN |
Colour ring | white | green |
Thread pitch | 1.25 | 1.25 |
Through-coolant | no | no |
Standard | DIN 374 | DIN 374 |
Thread depth | 36 | 30 |