GARANT Master Tap INOX machine tap HSS-E-PM 6X0,5

Article no.: 132875 6X0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6×0.5
Coating TiAlN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 80 mm
Shank ⌀ Ds 4.5 mm
Shank square □ 3.4 mm
Tapping hole ⌀ 5.5 mm
Thread ⌀ 6 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Series Master Tap
Number of cutting edges Z 3
Thread depth 18 mm
Type of product Tap

Identification numbers & Classifications

Article number 132875 6X0,5
EAN / GTIN 4062406080945
Manufacturer number 132875 6X0,5

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap INOX:
Powerful tap, specially developed for tapping to high process reliability in stainless and acid-resistant steels and also duplex materials.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiALN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and torsional rigidity

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap INOX machine tap HSS-E-PM 6X0,5

GARANT Master Tap INOX machine tap HSS-E-PM 6X0,5

on request
In stock
18 pieces in stock
US $ 37.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
87 pieces in stock
US $ 33.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 21.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62 pieces in stock
US $ 60.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
74 pieces in stock
US $ 36.33
plus VAT at the current rate Prices plus delivery costs
Taper lead form B B B B B
Thread ⌀ 6 6 6 6 6
Thread standard DIN 13 DIN 13 DIN 13 DIN 13 DIN 13
Shank square □ 3.4 3.4 3.4 3.4 3.4
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 4×D for through holes
Shank ⌀ Ds 4.5 4.5 4.5 4.5 4.5
Type of product Tap Tap Tap Tap Tap

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart