{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M26×1.5 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 24.5 mm | |
Thread ⌀ | 26 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Series | Master Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 78 mm | |
Type of product | Tap |
Article number | 132875 26X1,5 | |
EAN / GTIN | 4062406081096 | |
Manufacturer number | 132875 26X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 26X1,5
on request
In stock
3 pieces in stock
US $ 279.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 253.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
US $ 245.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 305.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | blue | green | green | red |
Flank angle | 60 | 60 | 60 | 60 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Standard | DIN 374 | DIN 374 | DIN 374 | DIN 374 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Thread depth | 78 | 78 | 78 | 78 |
Shank ⌀ Ds | 18 | 18 | 18 | 18 |