{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14×1.5 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.5 mm | |
Thread ⌀ | 14 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Series | Master Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 42 mm | |
Type of product | Tap |
Article number | 132875 14X1,5 | |
EAN / GTIN | 4062406081034 | |
Manufacturer number | 132875 14X1,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, MF: 14X1,5
on request
In stock
4 pieces in stock
US $ 83.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
US $ 65.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
129 pieces in stock
US $ 75.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 58.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
US $ 122.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
US $ 79.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 4 | 3 | 4 | 4 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 125 mm |
Through-coolant | no | no | no | no | no | no |
Shank square □ | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX | ISO 2 6H | ISO 2X 6HX | ISO 2X 6HX |