{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M24×1.5 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 22.5 mm | |
Thread ⌀ | 24 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 72 mm | |
Type of product | Tap |
Article number | 132870 24X1,5 | |
EAN / GTIN | 4045197074102 | |
Manufacturer number | 132870 24X1,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Machine tap HSS-E 24X1,5
on request
In stock
22 pieces in stock
US $ 175.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 234.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 256.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 250.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
245 pieces in stock
US $ 170.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 258.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 4 | 4 | 3 | 4 | 4 |
Colour ring | blue | green | blue | green | green | red |
Overall length L | 140 | 140 | 140 | 140 | 140 | 140 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Thread pitch | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 |
Standard | DIN 374 | DIN 374 | DIN 374 | DIN 374 | DIN 374 | DIN 374 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |