{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M18×1.5 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Thread ⌀ | 18 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 54 mm | |
Type of product | Tap |
Article number | 132870 18X1,5 | |
EAN / GTIN | 4045197074072 | |
Manufacturer number | 132870 18X1,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine tap HSS-E 18X1,5
on request
In stock
673 pieces in stock
US $ 108.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 118.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 130.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 98.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 165.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Flank angle | 60 | 60 | 60 | 60 | 60 |
Thread ⌀ | 18 | 18 | 18 | 18 | 18 |
Thread pitch | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 |
Tapping hole ⌀ | 16.5 | 17 | 16.5 | 17 | 16.5 |
Standard | DIN 374 | DIN 374 | DIN 374 | DIN 374 | DIN 374 |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX | ISO 2 6H | ISO 2X 6HX |