Machine tap HSS-E 16X1,5

Article no.: 132870 16X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
262 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16×1.5
Coating vaporised
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 14.5 mm
Thread ⌀ 16 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 48 mm
Type of product Tap

Identification numbers & Classifications

Article number 132870 16X1,5
EAN / GTIN 4045197074065
Manufacturer number 132870 16X1,5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Strong spiral point.
Guide section with oil grooves.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E 16X1,5

Machine tap HSS-E 16X1,5

on request
In stock
262 pieces in stock
US $ 83.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock
US $ 70.50
plus VAT at the current rate Prices plus delivery costs
Taper lead form B B
Colour ring blue green
Thread pitch 1.5 1.5
Tapping hole ⌀ 14.5 14.5
Standard DIN 374 DIN 374
Shank Plain shank with h9 Plain shank with h9
Thread depth 48 48

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart