{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10×1.25 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.8 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 30 mm | |
Type of product | Tap |
Article number | 132870 10X1,25 | |
EAN / GTIN | 4045197704924 | |
Manufacturer number | 132870 10X1,25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Machine tap HSS-E 10X1,25
on request
In stock
183 pieces in stock
US $ 49.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
US $ 41.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 45.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
US $ 34.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 89.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 76.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Overall length L | 100 | 100 | 100 | 100 | 200 | 100 |
Thread ⌀ | 10 | 10 | 10 | 10 | 10 | 10 |
Thread pitch | 1.25 | 1.25 | 1.25 | 1.25 | 1.25 | 1.25 |
Tapping hole ⌀ | 8.8 | 8.8 | 8.8 | 8.8 | 8.8 | 8.8 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS E | HSS E PM | HSS E PM | HSS E | HSS E PM | HSS E PM |