{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5×0.5 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 4.5 mm | |
Thread ⌀ | 5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 15 mm | |
Type of product | Taps |
Article number | 132845 5X0,5 | |
EAN / GTIN | 4067263152408 | |
Manufacturer number | 132845 5X0,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Clever Tap machine tap HSS-E Form B 5X0,5
on request
In stock
68 pieces in stock
US $ 18.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
US $ 31.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without |
Thread ⌀ | 5 | 5 |
Thread pitch | 0.5 | 0.5 |
Tapping hole ⌀ | 4.5 | 4.5 |
Standard | DIN 374 | DIN 374 |
Cutting direction | right-hand | right-hand |
Tool material | HSS E | HSS E |