{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14×1.5 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.5 mm | |
Thread ⌀ | 14 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 42 mm | |
Type of product | Taps |
Article number | 132845 14X1,5 | |
EAN / GTIN | 4067263161721 | |
Manufacturer number | 132845 14X1,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap HSS-E Form B 14X1,5
on request
In stock
111 pieces in stock
US $ 47.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
US $ 54.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
US $ 71.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
US $ 96.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
205 pieces in stock
US $ 58.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
137 pieces in stock
US $ 47.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 4 | 3 | 3 | 3 |
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Overall length L | 100 | 100 | 100 | 100 | 100 | 100 |
Thread size | M14×1.5 | M14×1.5 | M14×1.5 | M14×1.5 | M14×1.5 | M14×1.5 |
Through-coolant | no | no | no | no | no | no |
Tool material | HSS E | HSS E | HSS E PM | HSS E | HSS E | HSS E |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 2×D for blind holes | up to 3×D for blind holes | up to 2.5×D for blind holes |