HOLEX Clever Tap machine tap HSS-E Form B 10X1,25

Article no.: 132845 10X1,25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10×1.25
Coating uncoated
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 100 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.8 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Series CleverTap
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Taps

Identification numbers & Classifications

Article number 132845 10X1,25
EAN / GTIN 4067263161660
Manufacturer number 132845 10X1,25

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap HSS-E Form B 10X1,25

HOLEX Clever Tap machine tap HSS-E Form B 10X1,25

on request
In stock
98 pieces in stock
US $ 30.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
189 pieces in stock
US $ 41.84
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3
Flank angle 60 60
Thread type MF MF
Thread pitch 1.25 1.25
Shank square □ 5.5 5.5
Tolerance class ISO 2 6H ISO 2 6H
Shank ⌀ Ds 7 7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart