{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4×0.5 | |
Coating | DLC | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | Works standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 4×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 3.5 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | yellow | |
Series | Master Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 16 mm | |
Type of product | Tap |
Article number | 132810 4X0,5 | |
EAN / GTIN | 4067263829768 | |
Manufacturer number | 132810 4X0,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap Alu machine tap, DLC, MF: 4X0,5
on request
In stock
Available in 3-4 working days
63 pieces in stock
63 pieces available in 3-4 working days
US $ 35.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
69 pieces in stock
69 pieces available in 3-4 working days
US $ 37.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
11 pieces in stock
11 pieces available in 3-4 working days
US $ 36.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 33.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
34 pieces in stock
34 pieces available in 3-4 working days
US $ 19.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
54 pieces in stock
54 pieces available in 3-4 working days
US $ 59.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 3 | 3 | 3 | 3 | 3 |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm | 3.5 mm |
Shank square □ | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm |
Tool material | HSS E PM | HSS E | HSS E PM | HSS E PM | HSS E | HSS E PM |
Thread depth | 16 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |