This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine tap for synchronised spindles HSS-E-PM IC / Form B 6HX, TiAlN, M: M10

Article no.: 132745 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank DIN 1835 B with h6
Through-coolant yes
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Shank tolerance h6
Type of threading tool Maskinsnittapper til synkron bearbejdning
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 132745 M10
Manufacturer number 132745 M10

Application Table

Alu plastics
N
40
Aluminium (short chipping)
N
40
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
7
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
10
CuZn
N
35
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Esecuzione:

Esecuzione stabile con imbocco corretto e codolo a norma DIN 1835-B. Speciale geometria per l’impiego universale su macchine con mandrino sincronizzato. Pertanto, la guida del maschio a filettare avviene attraverso il mandrino sincronizzato della macchina.
Speciale rivestimento TiAlN per durate ottimali.
Utilizzabile con emulsione (percentuale di olio minima dell'8%).
Conadduzione interna del lubrorefrigerante per il massimo in termini di durata.

Nota:

Per l’impiego su mandrini sincronizzati, il mandrino di maschiatura a cambio rapido GARANT n. art. 338100338121 con compensazione assiale minima (MLA) assicura la lavorazione più sicura.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart