HOLEX Pro Tap machine tap HSS-E M2,5

Article no.: 132680 M2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
195 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.5
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.45 mm
Overall length L 50 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 2.05 mm
Thread ⌀ 2.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Pro Tap
Number of cutting edges Z 3
Thread depth 7.5 mm
Type of product Tap

Identification numbers & Classifications

Article number 132680 M2,5
EAN / GTIN 4062406719937
Manufacturer number 132680 M2,5

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Pro Tap general-purpose tap.
Sturdy design suitable for a wide spectrum of materials.
Improved HSS-E tool material with low-friction TiN coating.
Tolerance class: ISO 2 6H

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E M2,5

HOLEX Pro Tap machine tap HSS-E M2,5

on request
In stock
195 pieces in stock
US $ 24.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
409 pieces in stock
US $ 31.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
834 pieces in stock
US $ 26.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
435 pieces in stock
US $ 34.42
plus VAT at the current rate Prices plus delivery costs
Colour ring green yellow blue green
Overall length L 50 50 50 50
Thread ⌀ 2.5 2.5 2.5 2.5
Standard DIN 371 DIN 371 DIN 371 DIN 371
Tolerance class ISO 2 6H ISO 2 6H ISO 2X 6HX ISO 2 6H
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes
Shank ⌀ Ds 2.8 2.8 2.8 2.8

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart