{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.8 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.2 mm | |
Thread ⌀ | 5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Number of cutting edges Z | 2 | |
Thread depth | 15 mm | |
Type of product | Tap |
Article number | 132645 M5 | |
EAN / GTIN | 4045197648884 | |
Manufacturer number | 132645 M5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap HSS-E, vaporised, M: M5
on request
In stock
3,747 pieces in stock
US $ 7.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,238 pieces in stock
US $ 21.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,148 pieces in stock
US $ 21.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
853 pieces in stock
US $ 31.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | B | B |
Overall length L | 70 mm | 70 mm | 70 mm | 70 mm |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Shank square □ | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2X 6HX | ISO 2 6H |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |
Type of product | Tap | Tap | Tap | Tap |