{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 5 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 18 mm | |
Type of product | Tap |
Article number | 131850 M6 | |
EAN / GTIN | 4045197070487 | |
Manufacturer number | 131850 M6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine tap M6
on request
In stock
1,654 pieces in stock
US $ 20.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,030 pieces in stock
US $ 19.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
343 pieces in stock
US $ 20.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
293 pieces in stock
US $ 27.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,010 pieces in stock
US $ 14.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Flank angle | 60 | 60 | 60 | 60 | 60 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 5 | 5 | 5 | 5 | 5 |
Shank square □ | 4.9 | 4.9 | 4.9 | 4.9 | 4.9 |
Thread depth | 18 | 18 | 18 | 18 | 12 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 2×D for blind holes ;up to 2×D for through holes |