GARANT Master Tap Alu machinetap extra lang M4

Article no.: 131115 M4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Works standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M4
    Coating DLC
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Works standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 4×D for through holes
    Cutting direction right-hand
    Thread pitch 0.7 mm
    Overall length L 125 mm
    Shank ⌀ Ds 4.5 mm
    Shank square □ 3.4 mm
    Tapping hole ⌀ 3.3 mm
    Thread ⌀ 4 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring yellow
    Series Master Tap
    Number of cutting edges Z 3
    Thread depth 16 mm
    Type of product Taps

    Identification numbers & Classifications

    Article number 131115 M4
    EAN / GTIN 4067263830009
    Manufacturer number 131115 M4

    Application Table

    Aluminium
    N
    35
    Aluminium (short chipping)
    N
    32
    Alu > 10% Si
    N
    20
    PMMA acrylic
    N
    20
    PA 66
    N
    18
    PEEK
    N
    18
    Cu
    N
    18
    CuZn
    N
    25
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Uitvoering:

    High-Performance tap, speciaal ontwikkeld voor aluminium- en NE-legeringen. Extra lange spaangroeven en halslengte voor bruikbare draaddiepte tot 4×D.
    • HSS-E-PM materiaal voor maximale snijkantstabiliteit.
    • Ultragladde DLC-coating voor slijtvastheid en het voorkomen van materiaalopbouw.
    • Extra lange spaanruimtegeometrie.

    Met extra lange schacht.

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart