This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tap bit M8

Article no.: 130990 M8
  • Thread type: M
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13
  • Tolerance class: ISO 2 6H

Product details

Technical Data

Coating vaporised
for threads M8
Thread type M
Tool material HSS
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Flank angle 60 degrees
Taper lead form B
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Type of threading tool Hand tap
Thread pitch 1.25 mm
Overall length L 40 mm
Flute length Lc 18 mm
Recess ⌀ D1 5.9 mm
Tapping hole ⌀ 6.8 mm
Type of product Tap bit

Identification numbers & Classifications

Article number 130990 M8
Manufacturer number 130990 M8

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Oil
 

Description

Version:

With 1/4 inch hexagon shank to DIN 3126 C 6.3.

Application:

Ideal for repair and assembly work in mobile situations.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart