{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 8 | |
Coating | uncoated | |
Thread type | TR | |
Flank angle | 30 degrees | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Tolerance class | DIN 103 7H | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 6.6 mm | |
Type of threading tool | Hand tap | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Type of product | Tap |
Article number |
130780 TR8X1,5
Copy |
|
EAN / GTIN |
4062406086961
Copy |
|
Manufacturer number |
130780 TR8X1,5
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |