This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Individual trapezoidal hand tap Taper tap TR16X4

Article no.: 130770 TR16X4

Select article variation and quantity

Tr Unit price incl. VAT
  • Thread type: TR
  • Flank angle: 30
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance class: DIN 103 7H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 16
Coating uncoated
Thread type TR
Flank angle 30 degrees
Tool material HSS E
Standard Manufacturer’s standard
Tolerance class DIN 103 7H
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 4 mm
Overall length L 140 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12.25 mm
Type of threading tool Hand tap
Number of clamping slots 3
Number of cutting edges Z 3
Type of product Tap

Identification numbers & Classifications

Article number 130770 TR16X4
Manufacturer number 130770 TR16X4

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
Oil
 

Description

Version:

Taper tap with long pilot pin

Note:

Tool unsuitable for reversing out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart