{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 10-32 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 2181 | |
Tolerance class | 2B | |
Taper lead form | D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 4.83 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 5.5 mm | |
Shank square □ | 4.3 mm | |
Tapping hole ⌀ | 4.1 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 9.66 mm | |
Type of product | Tap |
Article number |
130750 10-32
Copy |
|
EAN / GTIN |
4045197068200
Copy |
|
Manufacturer number |
130750 10-32
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |