{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 2-56 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 351 | |
Tolerance class | 2B | |
Taper lead form | D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.454 mm | |
Threads per inch | 56 | |
Thread ⌀ | 2.18 mm | |
Overall length L | 36 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 1.85 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 6.54 mm | |
Type of product | Tap |
Article number |
130700 2-56
Copy |
|
EAN / GTIN |
4045197067968
Copy |
|
Manufacturer number |
130700 2-56
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |