Hand tap set W1/8

Article no.: 130670 W1/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Thread type: BSW
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 351
  • Taper lead form: A; D; C

Product details

Technical Data

Thread size W1/8
Coating uncoated
Thread type BSW
Flank angle 55 degrees
Tool material HSS
Standard DIN 351
Taper lead form A; D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.635 mm
Threads per inch 40
Thread ⌀ 3.18 mm
Overall length L 40 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.5 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 6.36 mm
Type of product Tap

Identification numbers & Classifications

Article number 130670 W1/8
EAN / GTIN 4045197067814

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Set of three, consisting of taper, second and plug tap.

Application:

For Whitworth threads to BSW standard BS84 in the tolerance field “medium”.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    BSW Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart