Hand tap set G1/8

Article no.: 130660 G1/8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
243 pieces in stock
  • Thread type: G
  • Flank angle: 55
  • Standard: DIN 5157
  • Taper lead form: C; D
  • Shank: Plain shank with h9

Offers

Set with price advantage

Product details

Technical Data

Thread size G1/8
Coating uncoated
Thread type G
Flank angle 55 degrees
Tool material HSS
Standard DIN 5157
Taper lead form C; D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 9.73 mm
Overall length L 63 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.8 mm
Type of threading tool Serial hand taps
Colour ring without
Thread depth 29.19 mm
Type of product Tap

Identification numbers & Classifications

Article number 130660 G1/8
EAN / GTIN 4067263036203

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2-piece set comprising taper and plug tap.

Application:

For Whitworth parallel pipe threads DIN ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart