Hand tap set G1/4

Article no.: 130660 G1/4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
100 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 5157
  • Taper lead form: C; D

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size G1/4
Coating uncoated
Thread type G
Flank angle 55 degrees
Tool material HSS
Standard DIN 5157
Taper lead form C; D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.337 mm
Threads per inch 19
Thread ⌀ 13.16 mm
Overall length L 70 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 11.8 mm
Type of threading tool Serial hand taps
Colour ring without
Thread depth 26.32 mm
Type of product Tap

Identification numbers & Classifications

Article number 130660 G1/4
EAN / GTIN 4067263036432
Manufacturer number 130660 G1/4

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2-piece set comprising taper and plug tap.

Application:

For Whitworth parallel pipe threads DIN ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


Hand tap set  G1/4

Hand tap set G1/4

on request
In stock
100 pieces in stock
US $ 39.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
296 pieces in stock
US $ 57.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
US $ 28.08
plus VAT at the current rate Prices plus delivery costs
Colour ring without without without
Flank angle 55 degrees 55 degrees 55 degrees
Thread size G1/4 G1/4 G1/4
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 9 mm 9 mm 9 mm
Tool material HSS HSS HSS
Shank ⌀ Ds 11 mm 11 mm 11 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart