{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G3/8 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5157 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Thread ⌀ | 16.66 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 15.25 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 49.98 mm | |
Type of product | Tap |
Article number | 130560 G3/8 | |
EAN / GTIN | 4045197067715 | |
Manufacturer number | 130560 G3/8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand tap Plug tap, uncoated, G: G3/8
on request
In stock
72 pieces in stock
US $ 40.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 82.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
163 pieces in stock
US $ 56.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 55 degrees | 55 degrees | 55 degrees |
Thread type | G | G | G |
Thread pitch | 1.337 mm | 1.337 mm | 1.337 mm |
Through-coolant | no | no | no |
Tapping hole ⌀ | 15.25 mm | 15.25 mm | 15.25 mm |
Standard | DIN 5157 | DIN 5157 | DIN 5157 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |