{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G3/4 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5157 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 26.44 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 20 mm | |
Shank square □ | 16 mm | |
Tapping hole ⌀ | 24.5 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 79.32 mm | |
Type of product | Tap |
Article number | 130560 G3/4 | |
EAN / GTIN | 4045197067739 | |
Manufacturer number | 130560 G3/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand tap Plug tap G3/4
on request
In stock
27 pieces in stock
US $ 101.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
US $ 211.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
83 pieces in stock
US $ 141.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without |
Overall length L | 90 | 90 | 90 |
Thread pitch | 1.814 | 1.814 | 1.814 |
Shank square □ | 16 | 16 | 16 |
Cutting direction | right-hand | right-hand | right-hand |
Shank ⌀ Ds | 20 | 20 | 20 |
Type of product | Tap | Tap | Tap |