{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/2 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5157 | |
Taper lead form | C; D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 20.96 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 19 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 41.92 mm | |
Type of product | Tap |
Article number | 130550 G1/2 | |
EAN / GTIN | 4045197067623 | |
Manufacturer number | 130550 G1/2 |
This article |
Recommendations |
||
---|---|---|---|
Hand tap set, uncoated, G: G1/2
on request
In stock
Available in 3-4 working days
67 pieces in stock
67 pieces available in 3-4 working days
US $ 137.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
11 pieces in stock
11 pieces available in 3-4 working days
US $ 66.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
39 pieces in stock
39 pieces available in 3-4 working days
US $ 92.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Hand tap | Hand tap | Serial hand taps |
Flank angle | 55 degrees | 55 degrees | 55 degrees |
Overall length L | 80 mm | 80 mm | 80 mm |
Thread size | G1/2 | G1/2 | G1/2 |
Tool material | HSS | HSS | HSS |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm |
Type of product | Tap | Tap | Tap |