{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.8 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.2 mm | |
Thread ⌀ | 5 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 10 mm | |
Type of product | Tap |
Article number | 130420 M5 | |
EAN / GTIN | 4045197066435 | |
Manufacturer number | 130420 M5 |