Through hole machine tap, uncoated, Type: 7/8-14

Article no.: 130030 7/8-14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: ASME B1.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 7/8-14 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard ASME B1.1
Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 22.23 mm
Overall length L 140 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 20.4 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 66.69 mm
Type of product Tap

Identification numbers & Classifications

Article number 130030 7/8-14
EAN / GTIN 4062406035297
Manufacturer number 130030 7/8-14

Application Table

Alu plastics
N
20
Aluminium
N
18
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
12
Steel < 1100 N/mm²
P
7
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
4
GGG
K
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Note:

Delivery time: 35 calendar days
Minimum order quantity: 1 pc.
Special / custom-made product - return not possible

Downloads & documents

Compare with similar products

This article


Recommendations


Through hole machine tap, uncoated, Type: 7/8-14

Through hole machine tap, uncoated, Type: 7/8-14

on request
Available in 4-6 weeks
0 pieces in stock
US $ 450.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 96.15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 500.51
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 484.87
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 467.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
88 pieces in stock
US $ 65.00
plus VAT at the current rate Prices plus delivery costs
Taper lead form B B B B B B
Number of cutting edges Z 3 3 3 3 3 3
Colour ring without without without without without without
Standard DIN 376 DIN 374 DIN 376 DIN 376 DIN 376 DIN 374
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Thread depth 66.69 mm 66.69 mm 66.69 mm 66.69 mm 66.69 mm 66.69 mm
Type of product Tap Tap Tap Tap Tap Taps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart