Solid carbide short stepped drill 90°, TiAlN, for threads: M2,5F

Article no.: 125050 M2,5F
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 8378
  • Type: N
  • Tolerance nominal ⌀: h8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for threads M2,5F
Coating TiAlN
Tool material Solid carbide
Standard DIN 8378
Type N
Tolerance nominal ⌀ h8
No. of teeth Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Countersink angle 90 degrees
Through-coolant no
⌀ D1 1st step with chamfer h8 2.3 mm
⌀ D2 2nd step with chamfer h8 3 mm
Step height L1 1st step 6.8 mm
Flute length Lc 20 mm
Overall length L 62 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 1100 N/mm2 0.05 mm/rev.
Shank tolerance h6
Colour ring without
Application for type of drilling for blind hole and through hole
Type of product Stepped drill

Identification numbers & Classifications

Article number 125050 M2,5F
EAN / GTIN 4045197265517
Manufacturer number 125050 M2,5F

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
180
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
25
GG(G)
K
110
CuZn
N
180
Uni
 
wet maximum
 
dry
 

Description

Version:

Very sturdy − step length to DIN 8378. Tight concentricity tolerances between drill and counterbore ⌀ guarantee exact alignment.

Application:

Particularly suitable for NC machines and automatic machines. For drilling tapping holes to DIN 336 sheet 1 with 90° countersinking. In the following operation, the tap therefore does not have to cut into the sharp edge of the hole.
Sizes F: Tapping holes for the following fluteless taps.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart