Solid carbide HPC deep hole drill plain shank DIN 6535 HA 16×D 2,2 mm

Article no.: 123688 2,2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 16×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 16×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 38.7 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 40 bar
Machining strategy HPC
Pilot drill required yes, pilot drill
Flute length Lc 42 mm
Overall length L 84 mm
Shank ⌀ Ds 4 mm
Feed f in steel < 900 N/mm2 0.06 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123688 2,2
EAN / GTIN 4045197584458
Manufacturer number 123688 2,2

Application Table

Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
95
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
75
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
50
GG(G)
K
100
Uni
 
wet maximum
 

Description

Version:

Spiral fluted, with 4 guide chamfers and internal cooling channels. New generation of high performance deep hole drills in the HPC range.
With 135° point angle and special h7 cutting edge tolerance for optimum generation of a deep hole.
High roundness and alignment accuracy of the deep hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 16×D deep hole drill, an initial centre drilling with No. 121068121121 or 4×D pilot drilling operation with pilot drill No. 122736 is necessary. For deep holes greater than 20×D, a pilot hole to the maximum drilling depth with pilot drill No. 122736 is absolutely essential. The generation of a pilot hole improves process reliability. See also pages 140/141.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart