Solid carbide HPC drill plain shank DIN 6535 HA 6,3 mm

Article no.: 123301 6,3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6.3 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 98.6 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 108 mm
Overall length L 146 mm
Shank ⌀ Ds 8 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.15 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123301 6,3
EAN / GTIN 4045197452399
Manufacturer number 123301 6,3

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068121130 is necessary.
Form HB and HE are supplied at the same price as HA.
Form HB: order with No. 123302.
Form HE: order with No. 123301 + 129100HE.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123225 and 123235.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA 6,3 mm

Solid carbide HPC drill plain shank DIN 6535 HA 6,3 mm

on request
In stock
8 pieces in stock
US $ 388.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 379.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 268.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 285.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 295.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 190.44
plus VAT at the current rate Prices plus delivery costs
Colour ring green blue green yellow green green
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, to 25 bar yes, with 25 bar
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Tool material Solid carbide Solid carbide Solid carbide solid carbide Solid carbide Solid carbide
Flute length Lc 108 mm 108 mm 108 mm 108 mm 108 mm 108 mm
recommended maximum drilling depth L2 98.6 mm 98.6 mm 98.6 mm 98.6 mm 98.6 mm 98.6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart