{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 57.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 64 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.1 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123301 4,5 | |
EAN / GTIN | 4045197452337 | |
Manufacturer number | 123301 4,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 4,5mm
on request
In stock
27 pieces in stock
US $ 280.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 275.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 195.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 204.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 230.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
US $ 164.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm |
Nominal ⌀ DC | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | h7 | m6 | h7 | h7 | h7 | h7 |
Flute length Lc | 64 mm | 64 mm | 64 mm | 64 mm | 64 mm | 64 mm |