Solid carbide HPC drill plain shank DIN 6535 HA 4,8

Article no.: 123212 4,8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
30 pieces in stock

Select article variation and quantity

⌀ DC m6 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 70.8 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 78 mm
Overall length L 116 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in stainless steel > 900 N/mm2 0.08 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 123212 4,8
EAN / GTIN 4045197570192
Manufacturer number 123212 4,8

Application Table

Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
60
wet maximum
 
wet minimum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from ⌀ 3.8 mm. Up to 3.7 mm ⌀ with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068121130 is necessary.
Form HB and HE are supplied at the same price as HA.
Order form HB: with No. 123214.
Order form HE: with No. 123212 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA 4,8

Solid carbide HPC drill plain shank DIN 6535 HA 4,8

on request
In stock
30 pieces in stock
US $ 275.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 280.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 195.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 204.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 230.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 164.97
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Version 12×D 12×D 12×D 12×D 12×D 12×D
Colour ring blue green green yellow green green
Nominal ⌀ DC 4.8 mm 4.8 mm 4.8 mm 4.8 mm 4.8 mm 4.8 mm
Tool material Solid carbide Solid carbide Solid carbide solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ m6 h7 h7 h7 h7 h7
Flute length Lc 78 mm 78 mm 78 mm 78 mm 78 mm 78 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart