{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 113.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 133 mm | |
Overall length L | 178 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123106 13 | |
EAN / GTIN | 4045197448255 | |
Manufacturer number | 123106 13 |
This article |
Recommendations |
|
---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA 13 mm
on request
In stock
25 pieces in stock
US $ 430.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 547.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | green |
Through-coolant | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 13 | 13 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Shank tolerance | h6 | h6 |
Tool material | Solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 113.5 | 162.5 |