Solid carbide HPC drill plain shank DIN 6535 HA 11,5 mm

Article no.: 123101 11,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
16 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 11.5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 8×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 96.8 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 114 mm
    Overall length L 162 mm
    Shank ⌀ Ds 12 mm
    Shank tolerance h6
    Feed f in steel < 1100 N/mm2 0.2 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123101 11,5
    EAN / GTIN 4045197452016
    Manufacturer number 123101 11,5

    Application Table

    Aluminium (short chipping)
    N
    180
    Alu > 10% Si
    N
    140
    Steel < 500 N/mm²
    P
    110
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    50
    Steel < 1400 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    40
    INOX > 900 N/mm²
    M
    35
    GG(G)
    K
    70
    Uni
     
    wet maximum
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
    Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
    Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

    Advantage:

    High process reliability and surface quality of the hole.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 123102.
    Form HE: order with No. 123101 + 129100 HE.
    NEW GENERATION AVAILABLE!
    Recommended successor products are No. 123025 and 123035.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart