{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Version | 8×D | |
Point angle | 135 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123026 9,4 | |
EAN / GTIN | 4045197846655 | |
Manufacturer number | 123026 9,4 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 9,4 mm
on request
In stock
7 pieces in stock
US $ 318.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 269.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 197.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | DLC | TiAlN |
Version | 8×D | 8×D | 8×D |
Tool material | Solid carbide | solid carbide | Solid carbide |