GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 10,1 mm

Article no.: 123026 10,1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 10.1 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 8×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 98.9 mm
Shank DIN 6535 HB to h6
Through-coolant yes, to 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 114 mm
Overall length L 162 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.2 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123026 10,1
EAN / GTIN 4045197846723
Manufacturer number 123026 10,1

Application Table

Steel < 500 N/mm²
P
195
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
135
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
80
INOX < 900 N/mm²
M
65
GG
K
120
GGG
K
115
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 10,1 mm

GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 10,1 mm

on request
In stock
6 pieces in stock
US $ 403.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 403.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 251.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 251.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 251.10
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Coating TiAlN TiAlN TiAlN TiAlN TiAlN
Through-coolant yes, to 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar
Nominal ⌀ DC 10.1 mm 10.1 mm 10.1 mm 10.1 mm 10.1 mm
Tolerance nominal ⌀ h7 h7 h7 h7 h7
Flute length Lc 114 mm 114 mm 114 mm 114 mm 114 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart