{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 5.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 48.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 57 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 1100 N/mm2 | 0.125 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123025 5,9 | |
EAN / GTIN | 4045197843869 | |
Manufacturer number | 123025 5,9 |
This article |
Recommendations |
|
---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 5,9 mm
on request
In stock
23 pieces in stock
US $ 183.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 122.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | TiAlN | TiAlN |
Through-coolant | yes, with 25 bar | yes, with 25 bar |
Tool material | Solid carbide | Solid carbide |
Machining strategy | HPC | HPC |
Shank ⌀ Ds | 6 | 6 |
Series | Master Steel | Pro Steel |