GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 11,4 mm

Article no.: 123025 11,4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 11.4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 8×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 96.9 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 114 mm
Overall length L 162 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.2 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123025 11,4
EAN / GTIN 4045197844415
Manufacturer number 123025 11,4

Application Table

Steel < 500 N/mm²
P
195
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
135
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
80
INOX < 900 N/mm²
M
65
GG
K
120
GGG
K
115
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.
Versions HB and HE supplied at the same price as HA.
Form HB: order with No. 123026.
Form HE: order with No. 123025 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 11,4 mm

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 11,4 mm

on request
In stock
4 pieces in stock
US $ 403.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 403.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 251.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 251.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 251.10
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Version 8×D 8×D 8×D 8×D 8×D
Colour ring green green green green green
Overall length L 162 mm 162 mm 162 mm 162 mm 162 mm
Tolerance nominal ⌀ h7 h7 h7 h7 h7
Flute length Lc 114 mm 114 mm 114 mm 114 mm 114 mm
Series Master Steel Master Steel Pro Steel Pro Steel Pro Steel

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart