Solid carbide HPC drill, plain shank DIN 6535 HA 7,9 mm

Article no.: 122808 7,9
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Type: W
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 7.9 mm
Coating DLC
Tool material solid carbide
Standard Manufacturer’s standard
Version 8×D
Type W
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 64.2 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 76 mm
Overall length L 114 mm
Shank ⌀ Ds 8 mm
Shank tolerance h6
Feed f in aluminium short-chipping 0.45 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 122808 7,9
EAN / GTIN 4045197754134
Manufacturer number 122808 7,9

Application Table

Alu plastics
N
325
Aluminium (short chipping)
N
360
Alu > 10% Si
N
315
PMMA acrylic
N
135
PEEK
N
110
PVDF GF20
N
80
PA 66 GF30
N
70
PEEK GF30
N
60
PTFE CF25
N
70
Cu
N
140
CuZn
N
160
GRP
N
70
CRP
N
70
wet maximum
 
wet minimum
 

Description

Version:

DLC coating sp2  of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122809.
Form HE: order with No. 122808 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill, plain shank DIN 6535 HA 7,9 mm

Solid carbide HPC drill, plain shank DIN 6535 HA 7,9 mm

on request
In stock
6 pieces in stock
US $ 210.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 303.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 285.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 235.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 295.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 154.06
plus VAT at the current rate Prices plus delivery costs
Coating DLC TiAlN DLC TiAlN TiAlN TiAlN
Overall length L 114 114 146 114 146 114
Nominal ⌀ DC 7.9 7.9 7.9 7.9 7.9 7.9
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Point angle 135 140 135 135 135 135
Flute length Lc 76 76 108 76 108 76
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart