Solid carbide HPC drill, plain shank DIN 6535 HA 5,5 mm

Article no.: 122808 5,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
32 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Type: W
  • Tolerance nominal ⌀: h7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 5.5 mm
    Coating DLC
    Tool material solid carbide
    Standard Manufacturer’s standard
    Version 8×D
    Type W
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 48.8 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 57 mm
    Overall length L 95 mm
    Shank ⌀ Ds 6 mm
    Shank tolerance h6
    Feed f in aluminium short-chipping 0.45 mm/rev.
    Colour ring yellow
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122808 5,5
    EAN / GTIN 4045197753892
    Manufacturer number 122808 5,5

    Application Table

    Alu plastics
    N
    325
    Aluminium (short chipping)
    N
    360
    Alu > 10% Si
    N
    315
    PMMA acrylic
    N
    135
    PEEK
    N
    110
    PVDF GF20
    N
    80
    PA 66 GF30
    N
    70
    PEEK GF30
    N
    60
    PTFE CF25
    N
    70
    Cu
    N
    140
    CuZn
    N
    160
    GRP
    N
    70
    CRP
    N
    70
    wet maximum
     
    wet minimum
     

    Description

    Version:

    DLC coating sp2  of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122809.
    Form HE: order with No. 122808 + 129100HE.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart