Solid carbide drill-reamer with pyramid tip DIN 6535 HA 4,02 mm

Article no.: 122797 4,02
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tolerance: ± 0.003
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 4.02 mm
    Tolerance ± 0.003
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 5×D
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 30 mm
    Shank DIN 6535 HA with h6
    Through-coolant yes, with 25 bar
    Semi-Standard yes
    Flute length Lc 36 mm
    Overall length L 74 mm
    Shank ⌀ Ds 6 mm
    Feed f in steel < 900 N/mm2 0.13 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122797 4,02
    EAN / GTIN 4062406989187
    Manufacturer number 122797 4,02

    Application Table

    Steel < 500 N/mm²
    P
    100
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    60
    GG(G)
    K
    90
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    For producing toleranced holes in steel or short-chipping materials. Reliable complete machining without separate centring and without subsequent reaming process. Significantly improved self-centring due to additional pyramid tip for optimum roundness and tolerance accuracy of the hole that is produced. Two drill cutting edges and four reaming cutting edges for an attractive surface quality of the wall of the bore.
    Tolerance specifications:
    H7: Version for H7 bore tolerance.
    +/− 0.003 mm: Manufacturing or cutting tolerance of nominal ⌀ DC.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    HB and HE shanks are available at the same price as HA.
    For HB shanks: use order No. 122797 + 129100HB.
    For HE shanks: use order No. 122797 + 129100HE.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart